MK-ZD 5 furniture knob Made from die-cast zinc
Furniture handle knob MK-ZD 5
KNOB-MK-ZD5-CHR-POL-SILVCOL-57X57MM
Art.-no. 0685002240
EAN 4046777996562
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Anodised |
Gloss level | Matt |
Colour of the knob | Silver coloured |
Material of base | Die-cast zinc |
Surface of the base | Chrome plated |
Gloss level of base | Polished |
Length (L) | 57 mm |
Width (B) | 57 mm |
Height (H) | 24 mm |
Length of the knob | 57 mm |
Width of the knob | 57 mm |
Socket length | 32 mm |
Socket width | 32 mm |
Socket height | 16 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |
