MK-ZD 3 square furniture knob Made from die-cast zinc
Furniture handle knob square MK-ZD 3
KNOB-MK-ZD3-OXIDISED-70X70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Oxidised |
Surface structure | Coarse |
Length (L) | 70 mm |
Width (B) | 70 mm |
Height (H) | 23 mm |
Dimension between axes (A) | 64 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
