MK-A 1 T-shaped furniture knob Made of stainless steel
Furniture handle knob MK-A 1
KNOB-(KNOB-T)-MK-A1-BRUSHD-MATT-50X12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Gloss level | Matt |
Length (L) | 50 mm |
Width (B) | 12 mm |
Height (H) | 32 mm |
Thickness (D) | 6 mm |
Length of the knob | 50 mm |
Width of the knob | 12 mm |
Socket length | 15.5 mm |
Socket width | 15.5 mm |
Socket height | 26 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
