Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MINI radial pressing jaw with V contour

Pressing jaw MINI V
CLMPJAW-MINI-V-15

Art.-no. 0878800831

EAN 4065746652186

-,--
price per selected packing unit
| Individual prices for customers after login
MINI radial pressing jaw with V contour

Art.-no. 0878800831

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in MINI cordless pipe fitting tool
  • For radial pressing of copper fittings

  • Continuous clamping ranges from 12 to 35 mm

  • Suitable for compressed-air systems up to 15 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in PRIPRESS® cordless press tool for radial pressing of copper fittings.

Height

32 mm

Length

123 mm

Width

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information