MINI WLH 0.5 cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 0.5
LAMP-CORDL-LED-MINI-WLH0.5
Art.-no. 0827940055
EAN 4065746795678
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Small, compact, extremely bright
- Latest lithium-polymer rechargeable battery technology for short charging times and long-lasting illumination
- With a powerful magnet in the clip
- Three light modes - Boost (500 lumens for max. 1 minute), Power (300 lumens) and Low Power (100 lumens)
- Charge indicator (1x red/green LED)
- Belt clip
Scope of delivery:
- Hand-held lamp, magnetic charging cable with USB-A plug
Datasheets(X)
Suitable for use indoors and in dry rooms
Luminous flux | 300 lm |
Min./max. luminous period | 1.5-3 h |
Charging time | 2.5 h |
Impact resistance | IK07 |
IP protection class | IP X3 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 600 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Protection class | Protection class III/safety extra-low voltage |
Connection type | USB type A, Magnetic charging |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 35 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 89 x 21 x 16.3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!