MG welding wire aluminium in accordance with DIN 1732
MIG welding wire for aluminium
WELDWRE-MIG-ALMG5-BSKT-7,0KG-1,0MM
Art.-no. 098202010
EAN 4045727019252
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Universally suitable for virtually all aluminium and cast alloys with Mg as main alloy component.
- AlMg5/AlMg3*
- AlMgMn/AlZn4,5
- Mg1, AlMgSi1/G-AlMg3
- A-AlMg3Si
- G-AlMg5/G-AlMg5Si
- G-AlMg10
- G-AlMg3Cu/AlMgSi1
*Cannot be used with pure aluminium. S-AlMg5 welding seams cannot be anodised. Cannot be used if e. g. use of a wire with different alloys is specified by building regulations. AlMg3 for anodised welding wires.
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Weight | 7 kg |
Type of coil | Basket coil |
Material | Aluminium base alloy, AIMg5 |
DIN | 1732 |
Min. longitudinal elongation | 16 % |
Min. tensile strength | 220 N/mm² |
Product weight (per item) | 1077.857 g |
Shielding gas | Argon |