MG-ZD 9 designer folding handle Made from die-cast zinc
Furniture handle design flap handle MG-ZD 9
HNDL-FOLDHANDLE-MG-ZD-9-SILVER-68X14MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material of handle bar | Die-cast zinc |
Surface of the handle bar | Zinc plated |
Gloss level of the handle bar | Matt |
Colour of handle bar | Silver coloured |
Material of base | Die-cast zinc |
Surface of the base | Zinc plated |
Gloss level of base | Matt |
Colour of handle base | Silver coloured |
Length (L) | 68 mm |
Width (B) | 20 mm |
Height (H) | 14 mm |
Dimension between axes (A) | 55 mm |
Length of the handle bar | 48 mm |
Width of the handle bar | 10 mm |
Length of the handle base | 63 mm |
Width of the handle base | 14 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 4.5 mm |