MG-ZD 4 segmented-bow designer furniture handle Made from die-cast zinc
Furniture handle design arch handle MG-ZD 4
HNDL-SEGMBOW-MG-ZD4-OXIDISED-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Oxidised |
Surface structure | Coarse |
Gloss level | Matt |
Length (L) | 240 mm |
Width (B) | 30 mm |
Height (H) | 30 mm |
Thickness (D) | 5 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
