MG-ZD 31 designer furniture handle
HNDL-DESIGN-(MG-ZD 31)-SILVCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Colour | Silver coloured |
Length (L) | 22 mm |
Width (B) | 50 mm |
Height (H) | 18 mm |
Thickness (D) | 1.8 mm |
Thread length (metric thread) | 4.5 mm |
