MG-ZD 26 bow-shaped designer furniture handle
Furniture handle design D handle MG-ZD 26
HNDL-DESIGN-BOW-(MG-ZD 26)-BLACK-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 180 mm |
Width (B) | 22.1 mm |
Height (H) | 25 mm |
Thickness (D) | 8 mm |
Thread length (metric thread) | 6 mm |
