MG-ZD 25 bow-shaped designer furniture handle
Furniture handle design D handle MG-ZD 25
HNDL-DESIGN-BOW-MG-ZD-25-(BLACK-MATT)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 184.4 mm |
Width (B) | 24 mm |
Height (H) | 26.5 mm |
Thickness (D) | 4 mm |
