MG-ZD 22 designer furniture handle
HNDL-DESIGN-HANDLE-MG-ZD22-335MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Length (L) | 335 mm |
Width (B) | 7.8 mm |
Height (H) | 34.5 mm |
Thickness (D) | 5 mm |
Dimension between axes (A) | 320 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
