MG-ZD 10 designer folding handle Made from die-cast zinc
Furniture handle design flap handle MG-ZD 10
HNDL-FOLDHANDLE-MG-ZD-10-SILVER-160X20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material of handle bar | Die-cast zinc |
Surface of the handle bar | Zinc plated |
Gloss level of the handle bar | Matt |
Colour of handle bar | Silver coloured |
Material of base | Die-cast zinc |
Surface of the base | Zinc plated |
Gloss level of base | Matt |
Colour of handle base | Silver coloured |
Length (L) | 160 mm |
Width (B) | 25 mm |
Height (H) | 13.5 mm |
Dimension between axes (A) | 96 mm |
Length of the handle bar | 151 mm |
Width of the handle bar | 18 mm |
Length of the handle base | 157 mm |
Width of the handle base | 21.5 mm |
Height of the handle base | 12 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
