Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MG-AL 29 designer furniture handle

Furniture handle design MG-AL 29
HNDL-DESIGN-(MG-AL 29)-BLACK-MATT

Art.-no. 0685170200
EAN 4061975596451
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
The angular designer bow handle MG-AL 29 is made of aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Powder-coated

Gloss level

Matt

Colour

Black

Length (L)

340 mm

Width (B)

40 mm

Height (H)

18 mm

Thickness (D)

2 mm

Dimension between axes (A)

320 mm

Thread length (metric thread)

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information