MG-AL 29 designer furniture handle
Furniture handle design MG-AL 29
HNDL-DESIGN-(MG-AL 29)-BLACK-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 340 mm |
Width (B) | 40 mm |
Height (H) | 18 mm |
Thickness (D) | 2 mm |
Dimension between axes (A) | 320 mm |
Thread length (metric thread) | 4.5 mm |