MFD-S multi-purpose drill bit with straight shank
Multi-purpose drill bit MFD-S cylindrical shank
DRL-GENPURP-MFDS-D10-L600-WL500MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extra-sharp carbide cutting edges with special diamond grinding on all sides
- Clean and precise holes, even when drilling alternately in different materials
- Suitable for universal use
- Shatter-proof drilling of hollow-chamber bricks
- Highly precise spot drilling
- Outstanding drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented 4-fold graded profile
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only!
Datasheets(X)
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Diameter (Ø) | 10 mm |
Length | 600 mm |
Working length | 500 mm |
Shank diameter | 10 mm |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | Cylinder shank |