MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank
MFD-S multi-purpose drill bit, hexagon shank
DRL-GENPURP-MFDS-HEX-E-D10-L120-WL80MM
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean and precise holes, even when drilling through several different materials in one hole
- Very suitable for universal use
- Shatter-proof drilling of hollow-chamber bricks
- Highly accurate spot drilling
- Outstanding drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
Standard 1/4-inch hex. shank
- No slippage in the drill chuck
- Suitable for any bit holder
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only!
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Diameter (Ø) | 10 mm |
Length | 120 mm |
Working length | 80 mm |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | Hexagon |
Datasheets (0)
Certificates/ Documents (0)