Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

METRAHIT IN E-DRIVE BT multimeter

Digital multimeter METRAHIT IM E-DRIVE BT
MULTIM-DGT-(METRAHIT-IM-E-DRIVE-BT)

Art.-no. 5634000201

EAN 4065746726979

-,--
price per selected packing unit
| Individual prices for customers after login
METRAHIT IN E-DRIVE BT multimeter

Art.-no. 5634000201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

All-in-one device with 30,000 digits: milliohmmeter and multimeter, datalogger, insulation resistance and winding/shorted coil tester
  • Insulation resistance measurement up to 3.1 GΩ with external voltage detection, test voltages: 50 V, 100 V, 250 V, 500 V, 1,000 V in accordance with EN 61557-2

  • 4-wire milliohm measurement (Kelvin connection) with 200 mA or 1 A measuring current for precise measurement of the smallest resistances with 1 μΩ resolution

  • 2-wire RLO measurement with 200 mA test current in accordance with EN 61557-4

  • Shorted coil measurement with 1,000 V and optional COIL adapter

  • Multifunctional measuring instrument V, A, Ω, F, Hz, °C/°F, %, RPM

  • Effective value measurement TRMS AC/AC+DC for current/voltage up to 10/100 kHz

  • Measure current directly or using clamp sensors with adjustable CLIP factor

  • Capacitance measurement

  • Precision temperature measurement °C, °F for RTD and TC-K sensors

  • Diode measurement (IK = 1 mA, UFlow to 4.5 V) and continuity testing

  • Due to the integrated memory and real-time clock, data loggers can record even individual measurements

  • Programmable sequences for test routines

  • 3.5 inch TFT colour graphic display with 320x480 dots

  • Modular power supply: Standard lithium quick-change battery - replacement without interrupting the measurement circuit due to the patented contact-protected module socket

  • Automatic socket locking for the power input

  • Test probe with START (ISO) and STORE buttons

  • IP52 housing, protected against dust and dripping water, replaceable protective rubber cap

  • Interfaces: Bluetooth®

  • IZYTRONIQ Windows software for documentation, creation of test reports


Scope of delivery


  • 1 METRAHIT IM E-DRIVE BT multimeter with protective rubber case

  • 1 type Z270S key probe with START and STORE function

  • 1 pair of type KS17-2 safety test leads with 4 mm test probe

  • 1 type KC4 Kelvin clamp up to 30 mm opening

  • 1 type KC27 Kelvin probe

  • 1 type Z270G lithium-polymer quick-change battery (3.7 VDC/14.8 Wh) with micro-USB charging socket

  • 1 USB plug-in power supply (5 VDC 2 A) with 1,000 mm USB-A/micro-USB cable

  • 1 piece of IZYTRON.IQ BUSINESS Starter software

  • 1 quick start guide in German and English

  • 1 set of operating instructions in German and English (download from the website www.gmc-instruments.de)

  • 1 DAkkS calibration certificate

  • 1 type Z270H hard case for holding the multimeter incl. accessories
Notice
  • The multimeter is supplied with a DAkkS calibration certificate, which is also internationally recognised (EA, ILAC)

  • The device can be configured remotely via Bluetooth and the current or stored measurement data can be read out. For PCs, the complete IZYTRONIQ software or the METRAHIT IM Data Reader is required. The METRALOG app is available for smartphones and tablets with Android™.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Maintenance, service and diagnostics on electrical machines or drives and systems, e.g. in the automotive, avionics, power generation, automation and electromobility (measurements for high-voltage technology of electric and hybrid vehicles) sectors etc. Tests in accordance with UN ECE R100.

Display

Screen, TFT

Overvoltage protection category

CAT III/1000 V, CAT IV/600 V

IP protection class

IP 52

Battery designation

Li-Poly

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

245 x 120 x 55 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extension test leads

EXT-F.MSRELD-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety dolphin clamp, fully-insulated

SAFEDLPCLMP-F.MRSEEQUIP-FULLINSU-32A

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety clamp gripper

SAFECLMPGRPR-F.MSREEQUIP-FLEX

Flexible
x 1 pcs
Safety tapper, small, fully-insulated

SAFEGRPR-F.MSREEQUIP-SML-300V

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety test tip fine fibre tips

SAFETESTTIP-F.MSREEQUIP-FN

x 1 pcs
Safety measuring lead set Automotive

AY-MSRECORDSET-MSREEQUIP-8PCS

x 1 pcs
Vehicle test tip for measuring leads

TESTTIPVEH-F.MSRELD-1000V-10A

Test tips are compatible with all 4 mm measuring leads
x 1 pcs
Mini test tip set for measuring leads

TESTTIPMINISET-F.MSRELD

Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
x 1 pcs
Mini test tip for measuring leads

TESTTIPMINI-F.MSRELD

The modular design fits all 4 mm plug-in connectors
x 1 pcs
Test leads with test tips

MSRELD-W.TESTTIP

Needle-shaped test tips angled on one side
x 1 pcs
Test leads, angled on one side

MRSELD-F.MSREEQUIP-ANGLD-20A

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
x 1 pcs
Test leads, straight

MRSELD-F.-MSREEQUIP-SR-1KV-CATIII

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
x 1 pcs
4/4 mm connector, straight

CON-F.MSRELD-1KV-CATIII

Ideal for connecting or extending measuring leads
x 1 pcs
Multi-clips for measuring leads

MULTICLIP-F.MSREEQUIP-4MM

x 1 pcs
Mini test tips for test leads with adapter

TESTTIPMINI-F.MSRELD-W.ADAPT

Including cable tapping adapter for cables up to 3.3 mm diameter
x 1 pcs
Fuse holder for measuring leads

FSEHOLD-F.MSRELD

Ideal for short-circuit troubleshooting on electric and electronic systems
x 1 pcs
Insulated tapping clips for measuring leads

INSUTAPCLIP-F.TESTLD

Suitable for cable diameters up to 4 mm
x 1 pcs
Starter test kit, automotive

TESTSET-F.MSREEQUIP-AUTOMOTIV-11PCS

Rated voltage <50 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Safety test lead with restrictable test tips

SAFETESTLD-F.MSREEQUIP-1000V-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information