Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

METALOPRESS wall bracket V

Wall bracket V METALOPRESS
WLBRKT-V-15-RP1/2-METALOPRESS

Art.-no. 0878150050

EAN 4099618545894

-,--
price per selected packing unit
| Individual prices for customers after login
METALOPRESS wall bracket V

Art.-no. 0878150050

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for drinking water installations
  • Our METALOPRESS stainless steel pipe system is ideal for drinking water installations

  • It offers hygiene, resistance to corrosion and a long service life

  • Tested and approved by German association for gas and water (DVGW)

  • Simple and quick installation of the press fittings (press contour M)

  • O-rings made from EPDM (tested in accordance with German quality standard for rubber and plastic components in contact with drinking water [KTW])

  • Versions for screwing in fittings (female thread) and looping through connections without T-piece
Notice

"RP" version with female thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Connection, tube diameter

15 mm

Connection thread 2

1/2 inch

Material

Stainless steel A4, 1.4404

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information