Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS

DASMBYTLSET-F.CUPL-ABC-7PCS

Art.-no. 0885620229

EAN 4062856454952

-,--
price per selected packing unit
| Individual prices for customers after login
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS

Art.-no. 0885620229

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust aluminium/stainless steel disassembly set for Raufoss ABC couplings.
  • Consists of seven separate disassembly tools

  • For plastic compressed-air pipes with an external diameter of 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 15 mm or 16 mm.

  • More robust than the plastic disassembly tools
Notice

Max. service life of the plug-in connectors are 5 assemblies and disassemblies. After this, the plug-in connectors will need to be replaced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Caution! Before starting, completely bleed the compressed-air system.



1.Push the tube to the stop of the Raufoss coupling.


2.Place the tool around the tube, squeeze it together and slide it right to the top of the Raufoss coupling.


3.Press the tool firmly against the screw connection and pull the tube out with your other hand.

Number of pieces in assortment/set

7 PCS

Material

Aluminium

Max. operating pressure

0 bar

METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS including:
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T6-1/4

Description:
Suitable for pipe diameter: 6 mm Length: 26.7 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T8X1

Description:
Suitable for pipe diameter: 8 mm Length: 27.5 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T10-3/8

Description:
Suitable for pipe diameter: 10 mm Length: 29 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T12-1/2

Description:
Suitable for pipe diameter: 12 mm Length: 30 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T15

Description:
Suitable for pipe diameter: 15 mm Length: 32 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T16-5/8

Description:
Suitable for pipe diameter: 16 mm Length: 34 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
1 x
RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT

DISASMBYTL-F.BRKPIP-ABC-SHRT-T14X2

Description:
Suitable for pipe diameter: 14 mm Length: 32 mm
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information