M2.1 Dual monitor holder
Monitor holder M2.1 dual
MONITORHOLD-F.DESK-M2.1D-ALU-WHTE
Art.-no. 0683382502
EAN 4062856609697
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The polished aluminium arms with white cover caps look very classy and integrate into any colour scheme
- The intuitive 5D adjustment means that the monitors can be ergonomically adjusted for each user
- Behind the rubberised cable guide, the cables can be integrated almost invisibly — providing a clean desk
- A weight-compensating spring technology enables continuous and even height adjustment
- With the integrated counterbalance indicator, the monitor weight can be preset for quick and easy installation
- The "Smart Stop" function can be used to adjust the swivel range of the monitor arm to prevent overhangs and protect neighbouring devices
- The quick-change joints snap together without tools and ensure a secure and stable support; they also facilitate quick installation
- For the clamp holder, the tool is elegantly hidden in the base of the arm. The tool can also be used to simply set the monitor weight on the spring
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
Datasheets(X)
![]() | |
Material | Aluminium / plastic / steel |
Colour | White |
Min./max. load capacity | 2.3-7 kg |
Max. screen slant | 32 in |
Type of assembly | To clamp |
Min./max clamping width of table clamp | 13-89 mm |
VESA device holder | 75x75mm, 100x100mm |
Min./max. tilt angle | -15-+80 Degree |
Functions | Traversable and rotary |
Product weight (per item) | 7734.000 g |
Max. load capacity | 7 kg |
