Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M2.1 Dual monitor holder

Monitor holder M2.1 dual
AY-MNITOR-HLDER-M2.1D-DESK-AL-WHITE

Art.-no. 0683382502
EAN 4062856609697
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
The ergonomic monitor arms for two monitors are effective not only due to their slim and timeless aesthetics, but also thanks to their very high-quality workmanship
  • The polished aluminium arms with white cover caps look very classy and integrate into any colour scheme

  • The intuitive 5D adjustment means that the monitors can be ergonomically adjusted for each user

  • Behind the rubberised cable guide, the cables can be integrated almost invisibly — providing a clean desk

  • A weight-compensating spring technology enables continuous and even height adjustment

  • With the integrated counterbalance indicator, the monitor weight can be preset for quick and easy installation

  • The "Smart Stop" function can be used to adjust the swivel range of the monitor arm to prevent overhangs and protect neighbouring devices

  • The quick-change joints snap together without tools and ensure a secure and stable support; they also facilitate quick installation

  • For the clamp holder, the tool is elegantly hidden in the base of the arm. The tool can also be used to simply set the monitor weight on the spring

  • VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / plastic / steel

Colour

White

Min./max. load capacity

2.3-7 kg

Max. screen slant

32 in

Type of assembly

To clamp

Min./max clamping width of table clamp

13-89 mm

VESA device holder

75x75mm
100x100mm

Min./max. tilt angle

-15-+80 Degree

Functions

Traversable and rotary

Product weight (per item)

7734 g

Max. load capacity

7 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information