Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M16 masonry dry diamond core drill bit

Dry diamond core drill bit masonry M16
CREBIT-DRY-DIA-MN-M16-D82-WL200MM

Art.-no. 0668635082

EAN 4099618568732

-,--
price per selected packing unit
| Individual prices for customers after login
M16 masonry dry diamond core drill bit

Art.-no. 0668635082

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing

Very versatile dry core drill bit


  • Drills almost all stone materials that need to be drilled in interior finishing


Use with dust extraction (except diameter 32 and 42 mm)


  • Low-dust drilling, protects the user and the power tool

  • With lateral drilling dust ejection slits in diameter 32 and 42 mm


Fast, safe and efficient drilling


  • The specially shaped fan segments provide better dissipation of heat and removal of dust in comparison with conventional segments

  • Laser-welded for optimal segment connection on the core drill bit body

  • Significantly longer working length at 200 mm than many comparable drill bits
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Dry application, without impact, with extraction for most materials used in interior finishing such as sand-lime brick, tile, Poroton, masonry, lightweight concrete, autoclaved aerated concrete etc.

  • Compatible with socket cutter accessories such as dust extraction etc.

  • Processing machines: Fast-running tools such as Diamond impact drill EDSB 160-E

Versatility (points system)

3 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Problem solver (points system)

3 of 4 points

Diameter (Ø)

82 mm

Working length

200 mm

Length

235 mm

Segment height

10 mm

Segment thickness

3.5 mm

Number of segments

4 PCS

Connection thread

M16

Segment connection

Laser

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Centre drill bit for socket cutter

DRL-CENT-SKTCTR-CREBIT16MN-PLUS-D8-L330

Precision drill for precise spot drilling in combination with socket outlet drill bits.
x 1 pcs
PLUS dust extractor

DSTEXTR-F.SKTCTR-PLUS

x 1 pcs
Plus dust extractor For socket cutters with quick-change function

DSTEXTR-W.QCKCHFUNCT-F.SKTCTR-PLUS

With integrated quick-change mount for tool-free core bit changes and virtually dust-free drilling
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
Sharpening stone for diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Diamond impact drill EDSB 160-E

IMPDRL-EL-DIA-EDSB160-E

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information