M16 masonry dry diamond core drill bit
Dry diamond core drill bit masonry M16
CREBIT-DRY-DIA-MN-M16-D68-WL200MM
Art.-no. 0668635068
EAN 4099618568596
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very versatile dry core drill bit
- Drills almost all stone materials that need to be drilled in interior finishing
Use with dust extraction (except diameter 32 and 42 mm)
- Low-dust drilling, protects the user and the power tool
- With lateral drilling dust ejection slits in diameter 32 and 42 mm
Fast, safe and efficient drilling
- The specially shaped fan segments provide better dissipation of heat and removal of dust in comparison with conventional segments
- Laser-welded for optimal segment connection on the core drill bit body
- Significantly longer working length at 200 mm than many comparable drill bits
Datasheets(X)
- Dry application, without impact, with extraction for most materials used in interior finishing such as sand-lime brick, tile, Poroton, masonry, lightweight concrete, autoclaved aerated concrete etc.
- Compatible with socket cutter accessories such as dust extraction etc.
- Processing machines: Fast-running tools such as Diamond impact drill EDSB 160-E
Versatility (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Problem solver (points system) | 3 of 4 points |
Diameter (Ø) | 68 mm |
Working length | 200 mm |
Length | 235 mm |
Segment height | 10 mm |
Segment thickness | 3.5 mm |
Number of segments | 4 PCS |
Connection thread | M16 |
Segment connection | Laser |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!