Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE workshop set 4

M-CUBE AWS 18/ASS 18/AMTS 18 workshop set 4, 7 pcs
M-CUBE WORKSHOP SET 4

Art.-no. 0988044525

EAN 4099618546112

-,--
price per selected packing unit
| Individual prices for customers after login
M-CUBE workshop set 4

Art.-no. 0988044525

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

7 pieces, consisting of ASS 18-1/2 inch COMPACT cordless impact wrench, AWS 18-125 P COMPACT cordless angle grinder, AMTS 18 L COMPACT cordless multi-functional dry vacuum cleaner, 3x 5 Ah Li-Ion 18 V M-CUBE W-CONNECT rechargeable batteries and high-speed charger
Versatile 18 V M-CUBE series power tool combination for everyday use in workshop applications. The M-CUBE set consists of the powerful ASS 18-1/2 inch COMPACT cordless impact wrench, robust AWS 18-125 P COMPACT cordless angle grinder and the compact, portable AMTS 18 L COMPACT cordless multi-functional dry vacuum cleaner, including 3x 5 Ah Li-Ion 18 V M-CUBE W-CONNECT rechargeable batteries and high-speed charger.

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

M-CUBE workshop set 4 including:
1 x
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE

VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)

Description: Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
Quantity: 1 x
1 x
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Description:
0 Ah
Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
Quantity: 1 x
1 x
AWS 18-125 P COMPACT M-CUBE cordless angle grinder

ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT

Description: Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Quantity: 1 x
3 x
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

Description:
5 Ah
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity: 3 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

Description:
ALG 18/6 FAST
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information