Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE power pack (2 x 4.0 Ah 3 A)

Battery pack M-CUBE 12V/4.0Ah w/ ALG12/3 set 3 pcs
POWERPACK-(2X4,0AH-3A)-M-CUBE
MASTER M-CUBE ZUBEHÖR

Art.-no. 0988018925
EAN 4099618094552
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3 pieces, practical bundle consisting of compact, powerful and long-lasting 12 V Li-ion rechargeable batteries for professional and universal use as well as a suitable charger
Consisting of two powerful and robust 12 V Li-ion M-CUBE rechargeable batteries with an ALG 12 V BASIC M-CUBE charger in a box. Low weight, high performance and almost no memory effect of the battery. Long service life, optimal power utilisation and intelligent battery management with continuous single-cell monitoring. The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces. LED state-of-charge indicator for continuous monitoring of the remaining battery capacity. Compatible with all 12 V M-CUBE battery system products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

M-CUBE power pack (2  including:
2 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LI-12V/4,0AH-(M-CUBE)

MASTER M-CUBE ZUBEHÖR
Description:
4 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/3 BASIC)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 12/3 BASIC
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information