8 pieces, comprising cordless impact wrench ABS 18 SUBCOMPACT, cordless rotary hammer drill ABH 18 COMPACT, cordless angle grinder AWS 18-125 P COMPACT, cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT including 3 x 5 Ah rechargeable batteries and quick charger
The practical M-CUBE electrician set comprises the very compact cordless drill driver ABS 18 SUBCOMPACT, the powerful cordless rotary hammer drill ABH 18 COMPACT, the cordless angle grinder AWS 18-125 P COMPACT and the portable cordless multi-purpose dry vacuum cleaner AMTS 18 L COMPACT, including 3 x 5 Ah rechargeable batteries and quick charger.
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Product information
Certificates/
Documents
|
M-CUBE electric set including:
1
x
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE
VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)
MASTER M-CUBE
Description:
Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
Quantity:
1
x
1
x
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
DRLDRIV-CORDL-ABS18SUBCOMPACT-QCKSPGFED
MASTER M-CUBE
Description:
Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
Quantity:
1
x
1
x
Cordless hammer drill ABH 18 COMPACT M-CUBE
HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON
MASTER M-CUBE
Description:
0 Ah
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Quantity:
1
x
1
x
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT
MASTER M-CUBE
Description:
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Quantity:
1
x
3
x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity:
3
x
1
x
ALG 18 V M-CUBE charger
CHRG-(ALG 18/6 FAST)
MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.