Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE bag set with ABS/ABH/ABS SUBCOMPACT

M-CUBE bag set with ABS/ABH/ABS SUBCOMPACT, 7 pcs
M-CUBE TRIPLE PACKAGE ABS/ABH/ABS SUBC.
MASTER M-CUBE

Art.-no. 0988044331
EAN 4099618473821

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

7 pieces, ABS 18 COMPACT M-CUBE cordless drill/driver, ABH 18 COMPACT M-CUBE cordless rotary hammer drill, ABS 18 SUBCOMPACT M-CUBE cordless drill/driver, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag
Consisting of ABS 18 COMPACT M-CUBE cordless drill/driver, ABH 18 COMPACT M-CUBE cordless rotary hammer drill, ABS 18 SUBCOMPACT M-CUBE cordless drill/driver, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag.

ABS 18 COMPACT M-CUBE cordless drill/driver


Compact, powerful, brushless cordless drill/driver for medium-duty screwing and drilling work

ABH 18 COMPACT M-CUBE cordless rotary hammer drill


Compact, powerful, brushless cordless rotary hammer drill for medium-duty drilling and light chiselling work

ABS 18 SUBCOMPACT M-CUBE cordless drill/driver


Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwing and drilling work

All units have continuous motor monitoring and a long motor service life:


- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating


- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

M-CUBE bag set with ABS/ABH/ABS SUBCOMPACT including:
1 x
Machine bag with plastic bottom

TLBAG-(F.POWER-TOOLS)-450X315X340MM

Description: Robust bag for transporting machines
Quantity: 1 x
1 x
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-ABS18SUBCOMPACT-QCKSPGFED

MASTER M-CUBE
Description: Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
Quantity: 1 x
1 x
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN

MASTER M-CUBE
Description:
0 Ah; Idle speed 1st/2nd gear min./max.: 0-600 / 0-1900 rpm; Max. drilling diameter in steel: 13 mm
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity: 1 x
1 x
Cordless hammer drill ABH 18 COMPACT M-CUBE

HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON

MASTER M-CUBE
Description:
0 Ah
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Quantity: 1 x
3 x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity: 3 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information