Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE POWERQUAD M cordless LED work lamp

Cordless LED work lamp POWERQUAD M-CUBE
LAMP-CORDL-LED-(POWERQUAD-M)-(M-CUBE)

Art.-no. 5701501000

EAN 4099618825019

-,--
price per selected packing unit
| Individual prices for customers after login
M-CUBE POWERQUAD M cordless LED work lamp

Art.-no. 5701501000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lamp with powerful light source and interchangeable battery system
  • Continuously dimmable (5 to 100 %) light source (200 to 4,000 lumens)

  • M-CUBE interchangeable battery system avoids downtime/charging time

  • LED panel with highly efficient SMD LEDs

  • Opalescent cover produces a wide-beam light with reduced glare

  • Six-way adjustable beam angle

  • Impact- and break-resistant housing

  • Made in Germany
Notice

Rechargeable battery and charger not included!

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor indoor and outdoor use (with optional battery pack cover IP54)
InstructionsFlashing lights (first level) and dimming down to 200 lumens (second level) indicate that the battery needs to be changed

Min./max. luminous flux

200 / 4000 lm

Colour temperature

5000 K

Impact resistance

IK08

IP protection class

IP 20

Protection class IP with cover

IP 54

Nominal voltage

18 V/DC

Protection class

Protection class III/safety extra-low voltage

Power rating

28.5 W

Min./max. operating temperature

-15 to 40 °C

Width x height x depth

300 x 320 x 140 mm

W-CONNECT capable

Yes, by using accessories

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/8.0AH-(M-CUBE)-(W-CONNECT)

The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium tripod for work lamps

TRIPOD-(F.WRKLGHT-PREMIUM)-WO.RL

With two-way, continuous height adjustment and integrated spirit level for horizontal alignment
x 1 pcs
Rail for work lamp tripod

RL-F.WRKLGHTTRIPOD-POWERQUAD

For fitting up to two work lamps
x 1 pcs
Battery cover for POWERQUAD M-CUBE cordless LED work lamp

COV-LAMP-CORDL-LED-POWERQUAD-(M-CUBE)

For increasing the protection rating from IP20 to IP54 (splash-proof)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Front Glass For Powerquad LED work lamp

SP-FRONTPLATE-LIGHT-(POWERQUAD-M)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information