Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE 2in1 ABH Basic/ABS Compact set 5 pcs

M-CUBE 2in1 ABH Basic/ABS Compact set 5 pcs
M-CUBE 18V 2IN1 ABH BASIC + ABS COMPACT
MASTER M-CUBE

Art.-no. 0988044115
EAN 4099618434068

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

M-CUBE 2in1 ABH Basic/ABS Compact set 5 pcs including:
1 x
System case 8.4.3

SYSCASE-8.4.3

SYSTEMKOFFER
Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Cordless hammer drill ABH 18 BASIC

HAMDRL-CORDL-(ABH 18 BASIC)-CARTON

MASTER M-CUBE
Description: Lightweight and brushless cordless hammer drill for simple drilling jobs
Quantity: 1 x
1 x
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN

MASTER M-CUBE
Description: Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity: 1 x
1 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description:
2 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery

BTRYPCK-(18V/5,0AH-(M-CUBE)-W-CONNECT)

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity: 1 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/4 BASIC)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/4 BASIC
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS/ASS+ABH 18 BASIC)-(8.4.3)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information