8 pieces, ASS 18-1/2 inch COMPACT M-CUBE cordless impact wrench, 2x 5 Ah Li-ion 18 V M-CUBE W-CONNECT rechargeable batteries, ALG 18 V M-CUBE high-speed charger, 1/2 inch impact socket Power set, 1/2 inch Premium torque wrench push-through ratchet
Consisting of the compact and powerful ASS 18-1/2 inch COMPACT M-CUBE cordless impact wrench, 2x 5 Ah Li-ion 18 V M-CUBE W-CONNECT rechargeable batteries, ALG 18 V M-CUBE high-speed charger, 1/2 inch impact socket Power set and 1/2 inch Premium torque wrench push-through ratchet
Product information
Certificates/
Documents
|
M-CUBE 18 V Premium tyre change set including:
1
x
1/2 inch impact socket wrench insert power set 3 pieces
IMPSKT-1/2IN-SET-POWER-3PCS
Description:
Consists of impact socket wrench inserts in sizes 17/19/21 with integrated reinforcement ring for a longer service life
Quantity:
1
x
1
x
Premium 1/2 inch torque wrench with push-through ratchet
TRQWRNCH-1/2IN-PREMIUM-(40-200NM)
Description:
High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
Quantity:
1
x
1
x
System case 8.4.2
SYSCASE-8.4.2.
Description:
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity:
1
x
1
x
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE
IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX
MASTER M-CUBE
Description:
0 Ah
Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
Quantity:
1
x
2
x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity:
2
x
1
x
ALG 18 V M-CUBE charger
CHRG-(ALG 18/6 FAST)
MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(ASS 18-12IN COMPACT)-8.4.2
MASTER M-CUBE ZUBEHÖR
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.