Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CUBE 12 volt 2-in-1 case set COMPACT ABH/ABS 5 pieces

ABH-/ABS 12 COMPACT M-CUBE case set 5 pcs
M-CUBE 12 VOLT 2-IN-1 CASE SET ABH/ABS
MASTER M-CUBE

Art.-no. 0988016644
EAN 4065746554671

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of ABS 12 COMPACT cordless hammer drill, ABH 12 COMPACT cordless drill driver, 2x rechargeable batteries and charger in the ORSY® system case 8.4.2
The compact 12 volt 2-in-1 M-CUBE case set consists of the lightweight, brushless cordless hammer drill ABH 12 COMPACT for small drilling work and the compact,
powerful cordless drill driver ABS 12 COMPACT, including 2 rechargeable batteries and charger in the ORSY® system case 8.4.2 with case insert.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

M-CUBE 12 volt 2-in-1 case set COMPACT ABH/ABS 5 pieces including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON

MASTER M-CUBE
Description: Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity: 1 x
1 x
Cordless hammer drill ABH 12 COMPACT M-CUBE

HAMDRL-CORDL-(ABH 12 COMPACT)-CARTON

MASTER M-CUBE
Description: Lightweight and brushless cordless hammer drill for small drilling jobs
Quantity: 1 x
1 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH

MASTER M-CUBE ZUBEHÖR
Description:
2 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LI-12V/4,0AH-(M-CUBE)

MASTER M-CUBE ZUBEHÖR
Description: Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/3 BASIC)

MASTER M-CUBE ZUBEHÖR
Description: Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS/AS12+ABH12)-(8.4.2)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information