Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CLICK square mounting

MNT-(M-CLICK+)-SQUARE-1/2IN

Art.-no. 5801692011

EAN 4099618777585

-,--
price per selected packing unit
| Individual prices for customers after login
M-CLICK square mounting

Art.-no. 5801692011

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables sockets to be used on drill/drivers with M-CLICK/M-CLICK+ spindles
  • Ideal for the simple screwing in of e.g. hexagon head bolts or hanger bolts with the appropriate screw-in tool

  • Robust workmanship for withstanding maximum stress

  • Square drive with ball locking mechanism for securely holding the socket

  • M-CLICK mounting for quickly attaching to the cordless drill/driver or drill

  • High flexibility due to compatibility with M-CLICK accessories

  • Ideal for timber construction, carpentry and assembly work

  • Suitable for all Würth cordless drill/drivers with M-CLICK interface
Notice

To accommodate square sockets in accordance with DIN 3121 (machine-operated screwdriving tools)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables sockets to be used on drill/drivers with M-CLICK spindles.

Width across corners

13 mm

Tool holding device

M-CLICK+

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriving tool for stair bolts

SPN-HNGBLT-1/2IN-M6

No screwing in or additional adjustment of screw-in parts into nut required
Screwdriving tool for stair bolts

SPN-HNGBLT-1/2IN-M8

No screwing in or additional adjustment of screw-in parts into nut required
Screwdriving tool for stair bolts

SPN-HNGBLT-1/2IN-M10

No screwing in or additional adjustment of screw-in parts into nut required
Screwdriving tool for stair bolts

SPN-HNGBLT-1/2IN-M12

No screwing in or additional adjustment of screw-in parts into nut required
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information