Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

M-CLICK+ hole saw adapter BMLA-A4/A2

M-CLICK hole saw adapter
HOSAWADAPT-(M-CLICK+)-A4/A2-(14-152MM)

Art.-no. 5801692005

EAN 4099618220524

-,--
price per selected packing unit
| Individual prices for customers after login
M-CLICK+ hole saw adapter BMLA-A4/A2

Art.-no. 5801692005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-change mount for hole saws with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
  • Convenient and quick attachment change due to the Würth M-CLICK quick-change system

  • Very compact overall system can also be used in very confined places

  • The head length is reduced to a minimum due to direct connection to the machine

  • Reliable and safe use of hole saws, as the hole saw is prevented from falling caused by the drill chuck accidentally opening

  • The very low manufacturing tolerances and the direct and precisely fitting connection to the drill spindle ensure significantly less vibration and more precise concentricity of the saw, resulting in a longer service life of the cylinder saw and less wear on the bearing of the drive unit

  • To change the saw, the chuck does not have to be removed from the drill spindle, which allows one-handed operation. In addition, the supplied adapters allow a very simple and quick change of the different diameters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

M-CLICK+

M-CLICK+ hole saw adapter BMLA-A4/A2 including:
1 x
HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

DRL-CENT-CYLSAW-HSCO-110MM

Description: Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel
Quantity: 1 x
1 x
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-152MM

Quantity: 1 x
1 x
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information