Lynx fleece vest
Fleece vest Lynx
VEST FLEECE LYNX BLACK XXL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thermal microfleece with anti-pilling property
- 2 outside pockets, inside pocket
- Reflective inserts
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach |