Lunch bag
Lunch bag
LNCHBG-300X220X190MM
Art.-no. 0715930242
EAN 4046777992106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nylon shoulder strap and carrying handle
- ID card holder on the side
- Robust two-piece zip
- Made from high quality polyester (1680 denier)
The additional products shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height | 300 x 220 x 190 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 5 kg |
Product weight (per item) | 377.000 g |