Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lube-Shuttle® hand-lever grease gun

Hand-lever grease gun, Lube-Shuttle
GRSEGUN-HNDLEVER-LUBESHUTTLE

Art.-no. 098605

EAN 4024835859011

-,--
price per selected packing unit
| Individual prices for customers after login
Lube-Shuttle® hand-lever grease gun

Art.-no. 098605

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The system for lubricating greases in 400 g system cartridges
  • Simple, quick and completely clean loading and removal of grease cartridge, without opening the gun

  • No need to bleed anymore; virtually no problems caused by air

  • Fill level and grease type can be constantly checked from the outside

  • Optimum emptying of cartridges; completely environmentally friendly

  • Good grease flow, even at low temperatures

  • Working pressure over 400 bar, maximum pressure up to approx. 800 bar

  • Feed quantity per stroke up to 1.5 cm³ (depending on viscosity and temperature)
Notice

Lube-Shuttle® is a registered trademark of MATO GmbH & Co KG.

Application area
Instructions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing greases up to NLGI grade 2 in 400 ml system cartridges.

Instructions

Remove the lid from the cartridge and screw the cartridge into the Lube-Shuttle hand-lever grease gun.

Material

Steel

Max. operating pressure

800 bar

Length

380 mm

Product weight (per item)

928.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination filling appliance

FILR-LUB-COMBI-F.GREASE-25KG

Filling appliance for professional, economical and clean application of lubricants
x 1 pcs
Screw cap Lube-Shuttle®

SCRCAP-(F.GRSEGUN-HNDLEVER-LUBESHUTTLE)

For sealing Lube-Shuttle® system cartridges
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metal feed piece For hand-lever grease gun

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs
Reinforced rubber hose for one-handed, two-handed grease gun and lever grease gun

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs
Chuck For hand-lever grease guns

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Metal feed piece For hand-lever grease gun

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs
Reinforced rubber hose for one-handed, two-handed grease gun and lever grease gun

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs
Chuck For hand-lever grease guns

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information