Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lower ladder section for aluminium rope-operated ladders

Lower ladder part for aluminium rope ladders
SP-LDR-LOW-(F.ROPPULLDR-ALU-0962930518)

Art.-no. 0962993318

EAN 4056807506227

-,--
price per selected packing unit
| Individual prices for customers after login
Lower ladder section for aluminium rope-operated ladders

Art.-no. 0962993318

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable forLower ladder section
Aluminium rope ladder
Design up to 2017
Art. no.
Aluminium rope ladder
Design from 2018
Art. no.
No. of

rungs
Art. no.PU/Qty.
-0962 930 5141 x 140962 993 3141
-0962 930 5161 x 160962 993 3161
-0962 930 5181 x 180962 993 3181
-0962 930 5201 x 200962 993 3201
0962 931 294-1 x 140962 994 1141
0962 931 296-1 x 160962 994 1161
0962 931 298-1 x 180962 994 1181
0962 931 220-1 x 200962 994 1201
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information