Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Low-cut safety shoes Xtrem, S3

Safety shoe S3 Xtrem
SCHOE XTREM S3 BLACK 46

Art.-no. M018056046
EAN 4250856234098

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

A sturdy and durable all-round shoe

Material


  • Breathable and watertight upper made of leather

  • Breathable inner lining


Metal-free



Closed and padded tongue



Non-slip PU outsole


Flexible with optimum cushioning



Weight in size 42 approx. 620 g/shoe

Safety class S3:


Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Horticulture and landscaping

  • General industrial

  • Warehousing/logistics

  • Machine engineering

  • Steel and light metal construction


Suitable for:


  • Electricians (voltage < 1,000 volts)

  • Heating and ventilation installation

  • Structural engineering

  • Interior construction

  • Automotive workshops

  • Agriculture and forestry

  • Plumbing

  • Plastering

  • Carpentry/joinery

  • Dry walling

Colour

Black

Size

46

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Shoelaces

SHOELACES BLACK/GREY 90CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Shoelaces

SHOELACES BLACK/GREY 120CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Shoelaces

SHOELACES BLACK/GREY 150CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Pack of 4 socks

SOCKS ROBUST 4 PACK BLACK 39-42

MODYF
Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
Pack of 4 socks

SOCKS ROBUST 4 PACK BLACK 43-46

MODYF
Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information