Low-cut safety shoes S1P Caracas ESD
Safety shoe S1P CARACAS
SHOE CARACAS S1P ESD BLACK 35
Art.-no. M416179035
EAN 4251792823902
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Knitted fabric, abrasion protection in the toe area
- Fabric lining (sock design), heel lining made from abrasion-resistant microfibre
- Protective toe cap made of fibreglass, fabric penetration-resistant midsole
- Rubber outsole SRC CI HRO SRC, comfort width 11
- German Statutory Accident Insurance (DGUV) 112-191/Austrian Standard (Ö-Norm) Z1259, metal-free, ESD
- Approx. 550 g/shoe in size 42
Datasheets(X)
Colour | Black |
Size | 35 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3 |
Shoe size EU | 35 |