Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Low-cut safety shoes, FLEXITEC® Trek S3

Safety shoe S3 FLEXITEC
SI.-HALBSCH. FLEXITEC S3 TREK GR.47
MODYF

Art.-no. M018038047
EAN 4250372935288

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With plastic protective toe caps and textile anti-perforation midsole



Robust additional reinforcement in the toe area



Quick-drying fabric lining with removable insole



Cushioning PU midsole



Heat-resistant and abrasion-proof HRO rubber outer sole with high-grip profile


HRO soles are characterised by their ability to withstand contact with temperatures of 300°C for up to 60 seconds without melting.



Weight in size 42: approx. 680 g/shoe

Safety class S3:


Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Horticulture and landscaping

  • Structural engineering

  • General industry

  • Interior construction

  • Automotive workshops

  • Warehouses/logistics

  • Sanitary installations

  • Steel and light metal construction

  • Carpentry/joinery


Suitable for:


  • Electricians (voltage < 1,000 volts)

  • Heating and ventilation installations

  • Agriculture and forestry

  • Mechanical engineering

  • Road building

  • Plastering

  • Civil engineering

  • Dry walling

Colour

Black, Red

Size

47

Material of shoes upper

Full-grain cowhide leather

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Shoe size UK

12

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
NOMEX® shoelaces

SHOELACES NOMEX BLACK/RED 90CM

MODYF
Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
NOMEX® shoelaces

SHOELACES NOMEX BLACK/RED 120CM

MODYF
Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
NOMEX® shoelaces

SHOELACES NOMEX BLACK/RED 150CM

MODYF
Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Socks

WORK SOCKS BLACK 39-42

MODYF
The anatomically shaped sock offers protection, and stabilises the muscles, tendons and joints.
x 1 pcs
Socks

WORK SOCKS BLACK 43-46

MODYF
The anatomically shaped sock offers protection, and stabilises the muscles, tendons and joints.
x 1 pcs
Socks

WORK SOCKS BLACK 47-50

MODYF
The anatomically shaped sock offers protection, and stabilises the muscles, tendons and joints.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information