Low-cut safety shoes FLEXITEC® Sport S3
Safety shoe S3 FLEXITEC Sport
SI.-HALBSCH. FLEXITEC S3 SPORT GR.42
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
FLEXITEC® technology
Breathable
With plastic protective toe caps
Anti-perforation midsole
Robust additional reinforcement in the toe area
Quick-drying textile lining with removable insole
PU midsole with great cushioning properties
Heat-resistant and abrasion-proof HRO rubber outer sole with high-grip profile
HRO soles are characterised by their ability to withstand contact with temperatures of 300°C for up to 60 seconds without melting.
Leg made from leather in combination with textile material
Weight in size 42: approx. 690 g/shoe
Safety class S3:
Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)
Datasheets(X)
Recommended for:
- Horticulture and landscaping
- General industry
- Interior construction
- Warehouses/logistics
- Sanitary installations
- Carpentry/joinery
Suitable for:
- Electricians (voltage < 1,000 volts)
- Heating and ventilation installations
- Structural engineering
- Automotive workshops
- Agriculture and forestry
- Mechanical engineering
- Steel and light metal construction
- Plastering
- Civil engineering
- Dry walling
Colour | Black |
Size | 42 |
Material of shoes upper | Cowhider leather with textile insert |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!