Loop stretch outdoor jacket
Stretch jacket LOOP
STRETCH JACKET LOOP DARK GREY XXL
Art.-no. M441513004
EAN 4255576599182
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust four-way stretch fabric, breathable and windproof for optimal comfort
- High collar, shaped and adjustable hood
- Two practical extra-large zip pockets, two breast pockets, one inside pocket
- Perfectly suited as a second layer
Datasheets(X)
Colour | Dark grey |
Size | XXL |
Material | 90% polyamide, 10% elastane |
Fabric weight per m2 | 225 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |