Longlife ser. flap disc
Lamella flap disc Longlife st/sst fillet seam
FLPDISC-LL-ST/A2-CG-PLA-SR-G60-D125
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Comfortable and safe working
The considerable overlapping of flaps allows the disc to adapt perfectly to the workpiece. Low noise, low vibrations and low risk of injury.
Extremely long service life, very high material removal with low material heating and finest surface roughness
The specially coated, active ceramic abrasive grain has a service life up to 4 times longer.
Highly flexible abrasive flaps, simple and fast disc mounting
Reduced plate with M14 direct mounting, no disturbing carrier plate.
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. Ideal for machining steel, steel casting, alloyed and tempered steels, tool steels and stainless steel.
Diameter (Ø) | 125 mm |
Tool holding device | M14 |
Grid size | 60 |
Design | Straight |
Material of carrier disc | Plastic |
Max. rotation speed | 12250 rpm |
Min./max. recommended rotation speed | 7500-10000 rpm |
Max. recommended rotation speed | 10000 rpm |
Material of abrasive medium | Ceramic grain |
Datasheets (0)
Certificates/ Documents (1)