Longlife grinding disc For steel
Grinding disc Longlife for steel
GDISC-LL-BLUE-ST-CE-TH7,0-BR22,2-D115
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Datasheets(X)
- Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Diameter x thickness | 115 x 7.0 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 13300 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 3 of 4 points |
Removal performance (points system) | 3 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!