Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife & Speed ceramic abrasive grain vulcanised fibre disc

Vulcanised fibre disc ceramic grain Longlife/Speed
FBRDISC-CG-G80-D125X22,23MM

Art.-no. 0580712580

EAN 4050642928404

-,--
price per selected packing unit
| Individual prices for customers after login
Longlife & Speed ceramic abrasive grain vulcanised fibre disc

Art.-no. 0580712580

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blue/green for steel and stainless steel (professional stainless steel).

Lowest roughness and perfect surface finish thanks to precision-shaped uniform abrasive grain



Extremely high removal rate with cool sanding


Due to high-performance abrasive grain and grinding-active cover layer



Minimal contact pressure required


Because of the high-performance abrasive grain



Extremely long service life


Thanks to the precision-shaped, uniform and vertically arranged abrasive grain



Free from iron, chlorine and sulphur (<= 0.1 %)

Notice

Precision-shaped, fully uniform Cubitron® II grain does not correspond to any of the numerous global grain standards (e.g. FEPA). For this reason, the grain size is shown with a + sign and empirically assigned to known grain series (e.g. 36+).


3M® and Cubitron® are brand names of the 3M Company

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to grind edges and surfaces, dressing and smoothing, deburring and for processing welding seams


For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate


Materials to be processed: Stainless steel; rust, acid and heat-resistant steel (high-alloyed); steel and aluminium

Diameter (Ø)

125 mm

Bore diameter

22.23 mm

Grid size

80+

Max. rotation speed

12250 1/min

Recommended rotation speed

7500 1/min

Material of abrasive medium

3M Cubitron II mineral ceramic grit

Colour of disc

Orange/red

Adhesive base

All-synthetic resin

P24 P36 P40 P60 P80
36+
60+
80+
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information