Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces

Auger drill bit Longlife & Speed ass. 165mm 6pcs.
DRLBIT-AUGER-SORT-LS-6PCS-165MM
ZEBRA

Art.-no. 0650776165
EAN 4061975509413
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
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

Significantly longer service life compared to conventional auger drill bits


  • Special surface treatment

  • Offset drill head

  • Specially adapted taper tap geometry

  • Newly developed thread tip


Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)


Newly developed thread tip



Minimum force required due to independent feed with even less friction


New edge geometry



Perfect chip removal and directional stability for deep holes


Optimised spiral flute geometry



Hexagon shaft (above 7 mm diameter)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Saves time


By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The auger drill bit LONGLIFE & SPEED can be used either hand-guided or stationary (e.g. in CNC machining centres, timber framing centres) for the fast drilling of dimensionally accurate, deep holes in wood (e.g. rafters, beams). The cutting values in the rotation speed table must be observed in this regard depending on the material.

Working length

165 mm

Number of pieces in assortment/set

6 PCS

Longlife & Speed auger drill bit assortment, effective length 165  including:
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-CYL-6X165MM

ZEBRA
Description:
6 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-8X165MM

ZEBRA
Description:
8 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-10X165MM

ZEBRA
Description:
10 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-12X165MM

ZEBRA
Description:
12 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-14X165MM

ZEBRA
Description:
14 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-16X165MM

ZEBRA
Description:
16 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
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
Adapter For auger drill bit plus on SDS-Plus

ADAPT-(F.AUGERDRLBIT-PLUS)

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D65MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D75MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-85MM

x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X4.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson