Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces

Auger drill bit Longlife & Speed ass. 165mm 6pcs.
DRLBIT-AUGER-SORT-LS-6PCS-165MM
ZEBRA

Art.-no. 0650776165
EAN 4061975509413

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

Significantly longer service life compared to conventional auger drill bits


  • Special surface treatment

  • Offset drill head

  • Specially adapted taper tap geometry

  • Newly developed thread tip


Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)


Newly developed thread tip



Minimum force required due to independent feed with even less friction


New edge geometry



Perfect chip removal and directional stability for deep holes


Optimised spiral flute geometry



Hexagon shaft (above 7 mm diameter)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Saves time


By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The auger drill bit LONGLIFE & SPEED can be used either hand-guided or stationary (e.g. in CNC machining centres, timber framing centres) for the fast drilling of dimensionally accurate, deep holes in wood (e.g. rafters, beams). The cutting values in the rotation speed table must be observed in this regard depending on the material.

Working length

165 mm

Number of pieces in assortment/set

6 PCS

Longlife & Speed auger drill bit assortment, effective length 165  including:
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-CYL-6X165MM

ZEBRA
Description:
6 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-8X165MM

ZEBRA
Description:
8 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-10X165MM

ZEBRA
Description:
10 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-12X165MM

ZEBRA
Description:
12 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-14X165MM

ZEBRA
Description:
14 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
1 x
Auger drill bit Longlife & Speed

DRLBIT-AUGER-LS-HEX-16X165MM

ZEBRA
Description:
16 mm
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For auger drill bit plus on SDS-Plus

ADAPT-(F.AUGERDRLBIT-PLUS)

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D65MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-D75MM

x 1 pcs
Push-on countersink For auger drill bit plus

CNTSNK-DRLBIT-AUGER-85MM

x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X4.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information