Longlife & Speed Turbo diamond cup wheel
Diamond cup wheel ZEBRA Turbo
CPWHL-DIA-LS-TURBO-BR22,23-D125MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Optimal surface results
Very large grinding-active contact surface due to special segment shape, number and arrangement
Optimal dust extraction
Special carrier combined with a large number of openings between the segments.
Datasheets(X)
Grinds nearly all common materials.
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Removal speed (points system) | 3 of 4 points |
Surface quality/finish (points system) | 4 of 4 points |
Problem solver (points system) | 2 of 4 points |
Diameter (Ø) | 125 mm |
Segment height | 6 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!