Longlife & Speed RS silent construction site diamond cutting disc
CUTDISC-DIA-LS-RS-SLN-CNST-BR22,23-D230
Art.-no. 5526662230
EAN 4056807782706
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Maximum cutting speed as well as extremely clean and precise cutting edges
Special segment shape and innovative segment technology
Noise reduction of up to 15 dB, this is subjectively perceived by the user as a halving of the noise level
Sandwich carrier with integrated copper film
Long service life
Segments up to 15 mm
Protection against undercuts primarily in very abrasive materials
Specially arranged protective segments on disc diameters 115 to 125 mm
Optimised dust removal and cooling
The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.
Smoother running and more pleasant working conditions
The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running
Above ∅ 300 mm, includes pressed-in reducing ring from 30 to 25.4 mm
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger cross-sections of workpiece into several sections (oscillating cut)
- Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Do not use for side sanding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- Diameter of 115 to 150 mm, optimised especially for use in all wall chasers
- For dry and wet cutting
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime brick, soft/hard granite, marble, stoneware pipes, ductile cast iron pipes, soft/hard clinker bricks, hard clay brick, hard Poroton, screed
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 230 mm |
Bore hole | 22.23 mm |
Segment height | 15 mm |
Segment thickness | 2.4 mm |
Number of segments | 15 PCS |
Segment connection | Laser |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |